
Multi-Function Switch, Cbs-2128
Mfr # CBS-2128
Zoro # G8989061
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Turn Signal/Directional Indicator
Yes
Connector Quantity
1
Latching High Beam Operator Includ
Yes
Main Light Operator Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-2128
Zoro #
G8989061
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Turn Signal/Directional Indicator
Yes
Connector Quantity
1
Latching High Beam Operator Includ
Yes
Main Light Operator Included
Yes
Mounting Type
Bolt On
Indicator Markings Included
Yes
Terminal Quantity
16
Displayed
Yes
Turn Signal Control Included
Yes
Type
Combination Switch
Number Of Connector Cavities
1
Connector Shape
Rectangular
Momentary High Beam Flasher Includ
Yes
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.