
Multi-Function Switch, CBS-2142
Mfr # CBS-2142
Zoro # G900632452
product price: $56.85
/eaKey Features
Color
Black
Finish
Plastic
Voltage
12
Momentary High Beam Flasher Includ
Yes
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-2142
Zoro #
G900632452
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Finish
Plastic
Voltage
12
Momentary High Beam Flasher Includ
Yes
Connector Gender
Male
Terminal Gender
Male
Displayed
Yes
Connector Quantity
1
Number Of Connector Cavities
1
Type
1 Switch
Indicator Markings Included
Yes
Turn Signal/Directional Indicator
Yes
Turn Signal Control Included
Yes
Latching High Beam Operator Includ
Yes
Terminal Quantity
8
Terminal Type
Blade
Mounting Location
Bolt On
Connector Shape
Rectangular
Item
Combination Switch
Description
Multi-Function Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.