
Multi-Function Switch, Cbs-2149
Mfr # CBS-2149
Zoro # G8987549
product price: $841.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Voltage
12
Color
Black, Light Green, Yellow
Number Of Connector Cavities
3
Displayed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-2149
Zoro #
G8987549
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Voltage
12
Color
Black, Light Green, Yellow
Number Of Connector Cavities
3
Displayed
Yes
Connector Quantity
2
Number Of Wiper Speed Settings
3
Type
Combination Switch
Momentary High Beam Flasher Includ
Yes
Terminal Quantity
12
Terminal Gender
Male; Female
Turn Signal/Directional Indicator
Yes
Connector Shape
Oval
Terminal Type
Blade; Pin
Indicator Markings Included
Yes
Turn Signal Control Included
Yes
Mounting Type
Bolt On
Connector Gender
Male
Windshield Wiper Delay Setting Inc
Yes
Windshield Washer Spray Included
Yes
Windshield Wiper Speed Setting Inc
Yes
Latching High Beam Operator Includ
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.