
MULTI-FUNCTION SWITCH
Mfr # CBS-2161
Zoro # G702069920
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Color
Black, Light Green, Yellow
Material
Plastic
Number of Terminals
12
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-2161
Zoro #
G702069920
UPC #
-
Country of Origin
Unknown
Details
Voltage
12V
Color
Black, Light Green, Yellow
Material
Plastic
Number of Terminals
12
Fit Type
Direct Fit
Number of Connectors
2
Terminal Type
Blade/Pin
Number of Connector Cavities
3
Connector Gender
Male
Series
OE Replacement
Item
Turn Signal Switch
Attachment Method
Bolt On
Terminal Gender
Male/Female
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.