
Multi-Function Switch, Cbs-2163
Mfr # CBS-2163
Zoro # G8989807
product price: $39.29
/eaKey Features
Voltage
12
Finish
Plastic
Color
Black
Latching High Beam Operator Includ
Yes
Connector Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBS-2163
Zoro #
G8989807
UPC #
-
Country of Origin
Unknown
Details
Voltage
12
Finish
Plastic
Color
Black
Latching High Beam Operator Includ
Yes
Connector Quantity
1
Windshield Wiper Speed Setting Inc
Yes
Turn Signal/Directional Indicator
Yes
Indicator Markings Included
Yes
Terminal Quantity
16
Number Of Wiper Delay Settings
5
Connector Shape
Rectangular
Type
Combination Switch
Windshield Washer Spray Included
Yes
Connector Gender
Female
Number Of Wiper Speed Settings
3
Mounting Type
Bolt On
Terminal Gender
Male
Windshield Wiper Delay Setting Inc
Yes
Turn Signal Control Included
Yes
Momentary High Beam Flasher Includ
Yes
Terminal Type
Blade
Number Of Connector Cavities
1
Displayed
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.