This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBS-2168
Zoro #
G700632348
UPC #
-
Country of Origin
Unknown
Details
Finish
Plastic
Color
Black, White
Voltage
12
Terminal Type
Blade
Item
1 Switch
Indicator Markings Included
Yes
Turn Signal Control Included
Yes
Connector Shape
Rectangular
Latching High Beam Operator Includ
Yes
Cruise Control Speed Adjustment In
Yes
Cruise Control On/Off Operator Inc
Yes
Cruise Control Set Included
Yes
Connector Gender
Female
Number Of Connector Cavities
1
Momentary High Beam Flasher Includ
Yes
Connector Quantity
1
Displayed
Yes
Terminal Gender
Male
Turn Signal/Directional Indicator
Yes
Terminal Quantity
10
Cruise Control Resume Included
Yes
Cruise Control Cancel Included
Yes
Description
Multi-Function Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.