Zoro Homepage

MULTI-FUNCTION SWITCH

  • Mfr # CBS-2191

  • Zoro # G702068053


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Main Light Operator Included
Yes
Terminal Gender
Male
Latching High Beam Operator Includ
Yes
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-2191
Zoro #
G702068053
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Main Light Operator Included
Yes
Terminal Gender
Male
Latching High Beam Operator Includ
Yes
Item
1 Switch
Terminal Type
Blade
Connector Quantity
1
Turn Signal/Directional Indicator
Yes
Terminal Quantity
13
Fog Light Operator Included
Yes
Turn Signal Control Included
Yes
Number Of Connector Cavities
1
Momentary High Beam Flasher Includ
Yes
Running Light Operator Included
Yes
Indicator Markings Included
Yes
Connector Gender
Female
Displayed
Yes
Connector Shape
Rectangular

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.