Zoro Homepage

MULTI-FUNCTION SWITCH

  • Mfr # CBS-2196

  • Zoro # G602068054


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Color
Black, Light Green, Yellow
Finish
Plastic
Turn Signal/Directional Indicator
Yes
Latching High Beam Operator Includ
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-2196
Zoro #
G602068054
UPC #
-
Country of Origin
Unknown

Details

Voltage
12
Color
Black, Light Green, Yellow
Finish
Plastic
Turn Signal/Directional Indicator
Yes
Latching High Beam Operator Includ
Yes
Connector Quantity
2
Momentary High Beam Flasher Includ
Yes
Turn Signal Control Included
Yes
Connector Shape
Oval
Terminal Type
Blade; Pin
Rear Window Washer Spray Included
Yes
Windshield Wiper Speed Setting Inc
Yes
Windshield Wiper Delay Setting Inc
Yes
Rear Window Wiper Delay Control In
Yes
Connector Gender
Male
Rear Window Wiper Speed Setting In
Yes
Displayed
Yes
Terminal Quantity
12
Windshield Washer Spray Included
Yes
Number Of Connector Cavities
2
Terminal Gender
Male; Female
Indicator Markings Included
Yes

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.