Zoro Homepage

Multi-Function Switch, CBS2372

  • Mfr # CBS2372

  • Zoro # G500632975


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Finish
Plastic
Color
Black
Voltage
12
Rear Window Washer Spray Included
Yes
Terminal Type
Blade and Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS2372
Zoro #
G500632975
UPC #
33086348612
Country of Origin
Unknown

Dimensions

Wire Length (in)
5.5

Details

Finish
Plastic
Color
Black
Voltage
12
Rear Window Washer Spray Included
Yes
Terminal Type
Blade and Pin
Windshield Washer Spray Included
Yes
Rear Window Wiper Speed Setting In
Yes
Connector Shape
Rectangular
Number Of Wiper Delay Settings
1
Lighting Controls Included
Headlights; High Beams
Terminal Gender
Female + Male
Wire Quantity
4
Turn Signal Control Included
Turn Signal Control
Windshield Wiper Delay Setting Inc
Yes
Number Of Connector Cavities
2
Momentary High Beam Flasher Includ
Yes
Latching High Beam Operator Includ
Yes
Number Of Wiper Speed Settings
4
Connector Quantity
2
Connector Type
Direct
Indicator Markings Included
Yes
Connector Gender
Female
Wiper Control Options Included
Windshield on/off; Rear on/off; Mist; Rear Mist
Terminal Quantity
20
Displayed
Yes
Windshield Wiper Speed Setting Inc
Yes

Description

Multi-Function Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.