
Multi-Function Switch, Ds-549
Mfr # DS-549
Zoro # G8996122
product price: $93.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Plastic
Voltage
12
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS-549
Zoro #
G8996122
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Finish
Plastic
Voltage
12
Connector Gender
Female
Turn Signal/Directional Indicator
Yes
Main Light Operator Included
Yes
Number Of Connector Cavities
2
Momentary High Beam Flasher Includ
Yes
Displayed
Yes
Connector Quantity
2
Mounting Type
Bolt On
Terminal Gender
Male
Latching High Beam Operator Includ
Yes
Connector Shape
Rectangular
Indicator Markings Included
Yes
Type
Combination Switch
Terminal Quantity
15
Turn Signal Control Included
Yes
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.