
Multi-Function Switch, Ds-710
Mfr # DS-710
Zoro # G8996728
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome, Plastic
Voltage
12
Color
Black
Windshield Washer Spray Included
Yes
Windshield Wiper Delay Setting Inc
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-710
Zoro #
G8996728
UPC #
-
Country of Origin
Unknown
Details
Finish
Chrome, Plastic
Voltage
12
Color
Black
Windshield Washer Spray Included
Yes
Windshield Wiper Delay Setting Inc
Yes
Displayed
Yes
Indicator Markings Included
Yes
Number Of Wiper Speed Settings
3
Terminal Gender
Male
Mounting Type
Bolt On
Windshield Wiper Speed Setting Inc
Yes
Connector Gender
Female
Connector Quantity
2
Number Of Wiper Delay Settings
7
Turn Signal Control Included
Yes
Connector Shape
Rectangular
Terminal Type
Blade
Momentary High Beam Flasher Includ
Yes
Latching High Beam Operator Includ
Yes
Number Of Connector Cavities
2
Terminal Quantity
16
Type
Combination Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.