Zoro Homepage

Neutral Safety, Ns507

  • Mfr # NS507

  • Zoro # G8229113


product price: $47.19
/ea

Key Features

Material
Plastic
Length
5.1875 in
Voltage
12V
Finish
Metal, Plastic, Black
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS507
Zoro #
G8229113
UPC #
25623513003
Country of Origin
Unknown

Dimensions

Length
5.1875 in

Details

Material
Plastic
Voltage
12V
Finish
Metal, Plastic, Black
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
9
Attachment Method
Bolt Mount
Connector Quantity
1
Connector Gender
Female
Mounting Type
Bolt Mount

Description

Neutral Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.