Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Safety Switch Connector, S-1516

  • Mfr # S-1516

  • Zoro # G9021550


product price: $18.29
/ea

Key Features

Includes
Butt Splices
Fit Type
Direct Fit
Series
Standard
Number of Wires
7
Terminal Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1516
Zoro #
G9021550
UPC #
-
Country of Origin
Unknown

Details

Includes
Butt Splices
Fit Type
Direct Fit
Item
Neutral Safety Switch Connector
Series
Standard
Number of Wires
7
Terminal Gender
Female
Terminal Type
Blade
Connector Gender
Male
Number of Terminals
7
Number of Connectors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.