Zoro Homepage

Neutral Safety Switch, Ns-135

  • Mfr # NS-135

  • Zoro # G9001016


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Aluminum, Plastic
Material
Plastic, Metal
Voltage
12V
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-135
Zoro #
G9001016
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
4.25

Details

Color
Black
Finish
Aluminum, Plastic
Material
Plastic, Metal
Voltage
12V
Connector Quantity
1
Terminal Gender
Male
Terminal Type
Blade Terminals
Connector Gender
Female
Connector Shape
Rectangular
Terminal Quantity
9
Mounting Type
Bolt Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.