
Neutral Safety Switch, Ns-140
Mfr # NS-140
Zoro # G8998539
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum, Plastic
Color
Black, Silver
Voltage
12V
Material
Plastic, Metal
Connector Gender
Female; Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-140
Zoro #
G8998539
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
5.1875
Wiring Harness Length (in)
12.25
Details
Finish
Aluminum, Plastic
Color
Black, Silver
Voltage
12V
Material
Plastic, Metal
Connector Gender
Female; Female
Connector Quantity
2
Terminal Quantity
6
Terminal Gender
Male
Mounting Type
Bolt Mount
Number of Wires
9
Connector Shape
Rectangular
Terminal Type
Blade and Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.