
Neutral Safety Switch, Ns-143
Mfr # NS-143
Zoro # G8999126
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Material
Plastic
Color
Black, Silver
Finish
Aluminum, Plastic
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-143
Zoro #
G8999126
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
4.25
Details
Voltage
12V
Material
Plastic
Color
Black, Silver
Finish
Aluminum, Plastic
Connector Shape
Rectangular
Terminal Gender
Male
Terminal Quantity
9
Connector Gender
Female
Terminal Type
Blade
Connector Quantity
1
Mounting Type
Bolt Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.