
Neutral Safety Switch, Ns-156
Mfr # NS-156
Zoro # G9000246
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Finish
Aluminum, Plastic
Material
Plastic, Metal
Color
Gray, Silver
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NS-156
Zoro #
G9000246
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
6.5
Wiring Harness Length (in)
16.1875
Details
Voltage
12V
Finish
Aluminum, Plastic
Material
Plastic, Metal
Color
Gray, Silver
Item
Neutral Safety Switch
Series
Standard OE Replacement
Connector Quantity
1
Mounting Type
Bolt Mount
Number of Wires
10
Connector Shape
Rectangular
Terminal Quantity
10
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade Terminals
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.