
Neutral Safety Switch, NS-21
Mfr # NS-21
Zoro # G500626936
product price: $22.25
/eaKey Features
Color
Black, Silver
Finish
Aluminum, Plastic
Material
Plastic, Metal
Voltage
12V
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-21
Zoro #
G500626936
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
2.15625
Details
Color
Black, Silver
Finish
Aluminum, Plastic
Material
Plastic, Metal
Voltage
12V
Series
Standard OE Replacement
Item
Neutral Safety Switch
Connector Type
Bolt Mount
Connector Quantity
1
Mounting Type
Bolt Mount
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
5
Connector Gender
Male
Connector Shape
Rectangular
Description
Neutral Safety Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.