
Neutral Safety Switch, Ns-262
Mfr # NS-262
Zoro # G9002687
product price: $29.39
/eaKey Features
Voltage
12V
Finish
Metal, Plastic
Color
Black, Silver
Material
Plastic, Metal
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-262
Zoro #
G9002687
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
3.625
Length - Inches
2
Details
Voltage
12V
Finish
Metal, Plastic
Color
Black, Silver
Material
Plastic, Metal
Item
Neutral Safety Switch
Series
Standard OE Replacement
Mounting Type
Screw-in
Terminal Gender
Male
Terminal Quantity
2
Number of Wires
2
Connector Gender
Female
Connector Quantity
1
Terminal Type
Blade
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.