Zoro Homepage

Neutral Safety Switch, Ns-27

  • Mfr # NS-27

  • Zoro # G9002328


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Material
Plastic
Color
Black
Series
Standard OE Replacement
Wiring Harness Length (in)
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-27
Zoro #
G9002328
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
11.5
Length - Inches
2.875

Details

Voltage
12V
Material
Plastic
Color
Black
Item
Neutral Safety Switch
Series
Standard OE Replacement
Number of Wires
4
Terminal Quantity
4
Terminal Type
Blade
Connector Quantity
1
Mounting Type
Bolt Mount
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Round

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.