
Neutral Safety Switch, Ns-272
Mfr # NS-272
Zoro # G9013080
product price: $30.99
/eaKey Features
Color
Black, Blue, Gold
Voltage
12V
Material
Plastic, Metal
Finish
Dichromate, Plastic
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-272
Zoro #
G9013080
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
16.75
Length - Inches
4
Details
Color
Black, Blue, Gold
Voltage
12V
Material
Plastic, Metal
Finish
Dichromate, Plastic
Series
Standard OE Replacement
Item
Neutral Safety Switch
Number of Wires
2
Connector Gender
Female
Terminal Quantity
2
Terminal Gender
Male
Terminal Type
Blade Terminals
Connector Quantity
1
Connector Shape
Rectangular
Mounting Location
Screw-in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.