
Neutral Safety Switch, Ns-277
Mfr # NS-277
Zoro # G9016650
product price: $98.49
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum, Plastic
Material
Plastic, Metal
Voltage
12V
Color
Black, Silver
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-277
Zoro #
G9016650
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
4
Details
Finish
Aluminum, Plastic
Material
Plastic, Metal
Voltage
12V
Color
Black, Silver
Item
Neutral Safety Switch
Series
Standard OE Replacement
Connector Shape
Rectangular
Terminal Quantity
10
Connector Quantity
1
Terminal Gender
Male
Terminal Type
Blade
Connector Gender
Female
Attachment Method
Bolt Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.