Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Safety Switch, Ns-298

  • Mfr # NS-298

  • Zoro # G9015978


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
12V
Material
Plastic, Metal
Finish
Plastic
Length - Inches
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS-298
Zoro #
G9015978
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
4

Details

Color
Black
Voltage
12V
Material
Plastic, Metal
Finish
Plastic
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
10
Attachment Method
Bolt Mount
Terminal Type
Blade Terminals
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.