Zoro Homepage

Neutral Safety Switch, Ns-334

  • Mfr # NS-334

  • Zoro # G9018638


product price: $66.95
/ea

Key Features

Voltage
12V
Material
Plastic
Color
White
Terminal Gender
Male
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-334
Zoro #
G9018638
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
2

Details

Voltage
12V
Material
Plastic
Color
White
Terminal Gender
Male
Connector Gender
Female
Attachment Method
Push-in
Connector Quantity
2
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.