
Neutral Safety Switch, Ns-349
Mfr # NS-349
Zoro # G9019222
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Material
Plastic, Metal
Finish
Aluminum, Plastic
Voltage
12V
Terminal Type
Blade Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-349
Zoro #
G9019222
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
14.5
Length - Inches
4.25
Details
Color
Black, Silver
Material
Plastic, Metal
Finish
Aluminum, Plastic
Voltage
12V
Terminal Type
Blade Terminals
Terminal Quantity
9
Connector Gender
Female
Connector Shape
Oval
Connector Quantity
1
Attachment Method
Bolt Mount
Number of Wires
9
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.