Zoro Homepage

Neutral Safety Switch, Ns-354

  • Mfr # NS-354

  • Zoro # G9018026


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Metal
Voltage
12V
Color
Black, Silver
Terminal Type
Blade Terminals
Wiring Harness Length (in)
16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-354
Zoro #
G9018026
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
16.5
Length - Inches
5.1875

Details

Material
Plastic, Metal
Voltage
12V
Color
Black, Silver
Terminal Type
Blade Terminals
Attachment Method
Bolt Mount
Number of Wires
9
Connector Gender
Male
Connector Shape
Rectangular
Terminal Gender
Female
Connector Quantity
1
Terminal Quantity
9

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.