Zoro Homepage

Neutral Safety Switch, Ns-360

  • Mfr # NS-360

  • Zoro # G9019907


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Finish
Aluminum, Plastic
Voltage
12V
Material
Plastic, Metal
Length - Inches
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-360
Zoro #
G9019907
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
4

Details

Color
Black, Silver
Finish
Aluminum, Plastic
Voltage
12V
Material
Plastic, Metal
Terminal Quantity
9
Attachment Method
Bolt Mount
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female
Connector Shape
Rectangular
Terminal Type
Blade Terminals

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.