
Neutral Safety Switch, Ns-368
Mfr # NS-368
Zoro # G9018811
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Color
Black, Gray
Material
Metal
Wiring Harness Length (in)
23.625
Terminal Type
Pins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-368
Zoro #
G9018811
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
23.625
Length - Inches
5.3125
Details
Voltage
12V
Color
Black, Gray
Material
Metal
Terminal Type
Pins
Number of Wires
9
Connector Shape
Oval
Connector Quantity
1
Attachment Method
Bolt Mount
Terminal Quantity
9
Connector Gender
Female
Mounting Type
Bolt Mount
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.