Zoro Homepage

Neutral Safety Switch, Ns-373

  • Mfr # NS-373

  • Zoro # G9019916


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Material
Plastic, Metal
Voltage
12V
Number of Wires
10
Length - Inches
3.96875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-373
Zoro #
G9019916
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
3.96875
Wiring Harness Length (in)
9.88

Details

Color
Black, Silver
Material
Plastic, Metal
Voltage
12V
Number of Wires
10
Attachment Method
Bolt Mount
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Blade Terminals
Terminal Quantity
10
Connector Shape
Rectangular
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.