
Neutral Safety Switch, Ns-380
Mfr # NS-380
Zoro # G9020747
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Voltage
12V
Color
Black
Finish
Plastic
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-380
Zoro #
G9020747
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
4.25
Details
Material
Plastic
Voltage
12V
Color
Black
Finish
Plastic
Series
Standard OE Replacement
Item
Neutral Safety Switch
Terminal Quantity
12
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
Attachment Method
Bolt Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.