
Neutral Safety Switch, Ns-44
Mfr # NS-44
Zoro # G9024131
product price: $72.15
/eaKey Features
Finish
Aluminum, Brass, Plastic
Material
Metal
Color
Silver, Yellow
Voltage
12V
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-44
Zoro #
G9024131
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
1.5
Details
Finish
Aluminum, Brass, Plastic
Material
Metal
Color
Silver, Yellow
Voltage
12V
Item
Neutral Safety Switch
Series
Standard OE Replacement
Connector Gender
Male
Attachment Method
Screw-in
Connector Shape
Round
Terminal Gender
Male
Terminal Quantity
5
Terminal Type
Bullet
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.