Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Safety Switch, Ns-487

  • Mfr # NS-487

  • Zoro # G9019609


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Terminals
5
Number of Connectors
1
Terminal Gender
Male
Connector Gender
Female
Series
Standard Intermotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-487
Zoro #
G9019609
UPC #
-
Country of Origin
Unknown

Details

Number of Terminals
5
Number of Connectors
1
Terminal Gender
Male
Item
Neutral Safety Switch
Connector Gender
Female
Series
Standard Intermotor
Terminal Type
Bullet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.