Zoro Homepage

NEUTRAL SAFETY SWITCH

  • Mfr # NS-492

  • Zoro # G402037984


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Finish
Metal, Plastic
Color
Black
Material
Plastic, Metal
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-492
Zoro #
G402037984
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
4

Details

Voltage
12V
Finish
Metal, Plastic
Color
Black
Material
Plastic, Metal
Connector Quantity
1
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Gender
Male
Terminal Quantity
10
Connector Gender
Female
Connector Type
Bolt Mount

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.