Zoro Homepage

NEUTRAL SAFETY SWITCH

  • Mfr # NS-517

  • Zoro # G302038104


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Number of Terminals
9
Terminal Gender
Male
Number of Connectors
1
Connector Gender
Female
Series
Standard Intermotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-517
Zoro #
G302038104
UPC #
-
Country of Origin
Unknown

Details

Number of Terminals
9
Terminal Gender
Male
Number of Connectors
1
Connector Gender
Female
Series
Standard Intermotor
Terminal Type
Pin
Item
Neutral Safety Switch

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.