
Neutral Safety Switch, Ns-622
Mfr # NS-622
Zoro # G9010892
product price: $69.45
/eaKey Features
Finish
Plastic
Material
Plastic
Voltage
12V
Color
Black
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-622
Zoro #
G9010892
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
2.875
Details
Finish
Plastic
Material
Plastic
Voltage
12V
Color
Black
Connector Shape
Rectangular
Terminal Gender
Male
Mounting Type
Bolt Mount
Connector Quantity
1
Terminal Type
Blade
Terminal Quantity
3 + 2
Connector Gender
Female
Mounting Location
Bolt Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.