
Neutral Safety Switch, Ns-625
Mfr # NS-625
Zoro # G9010770
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Finish
Plastic
Material
Plastic
Voltage
12V
Color
Black
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-625
Zoro #
G9010770
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
3.96875
Wiring Harness Length (in)
7.75
Details
Finish
Plastic
Material
Plastic
Voltage
12V
Color
Black
Connector Shape
Rectangular
Mounting Location
Bolt Mount
Terminal Type
Blade
Connector Quantity
1
Number of Wires
6
Terminal Gender
Female
Connector Gender
Male
Mounting Type
Bolt Mount
Terminal Quantity
6
Hardware Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.