
Neutral Safety Switch, Ns-646
Mfr # NS-646
Zoro # G9014779
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
12V
Material
Metal
Finish
Plastic
Mounting Type
Bolt Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NS-646
Zoro #
G9014779
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Inches
4
Details
Color
Black
Voltage
12V
Material
Metal
Finish
Plastic
Mounting Type
Bolt Mount
Connector Gender
Female
Terminal Quantity
10
Terminal Gender
Male
Connector Shape
Rectangular
Mounting Location
Bolt Mount
Terminal Type
Blade
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.