
Neutral Safety Switch, Ns-674
Mfr # NS-674
Zoro # G9017752
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Terminal Gender
Male
Mounting Type
Bolt
Terminal Type
Blade/Pin
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-674
Zoro #
G9017752
UPC #
-
Country of Origin
Unknown
Details
Material
Plastic
Terminal Gender
Male
Mounting Type
Bolt
Terminal Type
Blade/Pin
Connector Gender
Female
Series
Standard Intermotor
Item
Neutral Safety Switch
Number of Connectors
1
Number of Terminals
7
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.