
Neutral Safety Switch, Ns757
Mfr # NS757
Zoro # G9008180
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Silver
Material
Steel
Voltage
12V
Connector Shape
Rectangular
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS757
Zoro #
G9008180
UPC #
33086211275
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
26.125
Length - Inches
4
Details
Color
Black, Silver
Material
Steel
Voltage
12V
Item
Neutral Safety Switch
Connector Shape
Rectangular
Terminal Gender
Female
Number of Wires
2
Connector Gender
Female
Mounting Type
Screw-in
Connector Quantity
1
Mounting Location
Screw-in
Terminal Quantity
2
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.