
Neutral Safety Switch, Ns771
Mfr # NS771
Zoro # G9009748
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
Metal
Material
Metal
Voltage
12V
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS771
Zoro #
G9009748
UPC #
33086470276
Country of Origin
Unknown
Dimensions
Length - Inches
4
Details
Color
Gray
Finish
Metal
Material
Metal
Voltage
12V
Item
Neutral Safety Switch
Connector Shape
Rectangular
Terminal Type
Pin
Mounting Location
Bolt Mount
Terminal Gender
Male
Mounting Type
Bolt Mount
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.