
NEUTRAL SAFETY SWITCH
Mfr # NS774
Zoro # G402038141
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Voltage
12V
Color
Black
Finish
Plastic
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS774
Zoro #
G402038141
UPC #
33086538730
Country of Origin
Unknown
Dimensions
Length - Inches
2.875
Details
Material
Plastic
Voltage
12V
Color
Black
Finish
Plastic
Terminal Type
Blade
Connector Type
Bolt Mount
Connector Quantity
1
Terminal Quantity
8
Connector Shape
Rectangular
Connector Gender
Female
Mounting Type
Bolt Mount
Terminal Gender
Male
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.