Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O Ring, Sk52

  • Mfr # SK52

  • Zoro # G8222217


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Rubber
O-Ring/Seal 1 Outside Diameter (in
16.256 in
O-Ring/Seal 1 Thickness (in)
16.256 in
Color/Finish
Green
Number Of O-rings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK52
Zoro #
G8222217
UPC #
707390243030
Country of Origin
Unknown

Dimensions

O-Ring/Seal 1 Outside Diameter (in
16.256 in
O-Ring/Seal 1 Thickness (in)
16.256 in
O-Ring/Seal 1 Inside Diameter (in)
0.23 in

Details

Material
Rubber
Color/Finish
Green
Number Of O-rings
1

Description

O Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.