Zoro Homepage

Oil Pressure Light Switch, Ps-495

  • Mfr # PS-495

  • Zoro # G5916140


product price: $42.69
/ea

Key Features

Number of Terminals
1
Number of Connectors
1
Connector Gender
Female
Series
Standard OE Replacement
Fit Type
Direct Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-495
Zoro #
G5916140
UPC #
-
Country of Origin
Unknown

Details

Number of Terminals
1
Number of Connectors
1
Connector Gender
Female
Series
Standard OE Replacement
Fit Type
Direct Fit
Item
Oil Pressure Switch
Terminal Gender
Male
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.