Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oxygen Sensor Connector, S2324

  • Mfr # S2324

  • Zoro # G5441172


product price: $7.75
/ea

Key Features

Color
Black
Material
Plastic
Includes
Wiring Harness
Voltage
12
Length
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2324
Zoro #
G5441172
UPC #
727943223357
Country of Origin
Unknown

Dimensions

Length
1.25"
Wiring Harness Length (in)
17

Details

Color
Black
Material
Plastic
Includes
Wiring Harness
Voltage
12
Terminal Type
Blade
Connector Type
Push-On; Female
Terminal Quantity
6
Wire Quantity
6
Contact Terminal Material
Metal
Connector Quantity
1
Number of Wires
6
Terminal Gender
Female
Connector Shape
Oval
Wire Gauge (ga)
18

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.