Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PARK ASSIST CAMERA OEM OE Replacement

  • Mfr # PAC251

  • Zoro # G408371174


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Features
Direct-fit OE replacement ensures proper fit, form, and function for ease of installation, Plug and play design, so there's no programming required, Undergoes extensive testing and validation for proper performance and peak reliability, Standard Motor Products is the aftermarket leader in ADAS coverage and quality
Type
Blade, Pin
Terminal Quantity
6
Connector Quantity
1
Connector Type
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC251
Zoro #
G408371174
UPC #
33086608204
Country of Origin
United States

Details

Features
Direct-fit OE replacement ensures proper fit, form, and function for ease of installation, Plug and play design, so there's no programming required, Undergoes extensive testing and validation for proper performance and peak reliability, Standard Motor Products is the aftermarket leader in ADAS coverage and quality
Type
Blade, Pin
Terminal Quantity
6
Connector Quantity
1
Connector Type
Plug In
Terminal Gender
Male
Connector Gender
Female

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.