Zoro Homepage

Parking Assist Sensor, Pps31

  • Mfr # PPS31

  • Zoro # G5726160


product price: $65.39
/ea

Key Features

Connector Type
Female
Terminal Type
Blade
Number of Terminals
3
Series
OE Replacement
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPS31
Zoro #
G5726160
UPC #
33086319773
Country of Origin
Unknown

Details

Connector Type
Female
Terminal Type
Blade
Number of Terminals
3
Series
OE Replacement
Item
Parking Assist Sensor
Number of Connectors
1
Connector Shape
Oval
Mounting Location
Bumper
Position
Front, Outer
Fit Type
Direct Fit
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.