
Pcv Valve, V168
Mfr # V168
Zoro # G2038991
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Material
Metal
Color
Silver
Outlet Diameter (in)
0.32
Inlet Diameter (in)
0.43
Nipple Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V168
Zoro #
G2038991
UPC #
91769038731
Country of Origin
Unknown
Dimensions
Outlet Diameter (in)
0.32
Inlet Diameter (in)
0.43
Details
Material
Metal
Color
Silver
Nipple Orientation
Straight
Hose Connector Quantity
1
Connector Type
Push On
Item
Valve
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.