Zoro Homepage

Pcv Valve, V186

  • Mfr # V186

  • Zoro # G2041021


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Color
Silver
Material
Metal
Connector Gender
No Connector
Inlet Diameter (in)
0.47
Outlet Diameter (in)
0.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V186
Zoro #
G2041021
UPC #
91769038830
Country of Origin
Unknown

Dimensions

Inlet Diameter (in)
0.47
Outlet Diameter (in)
0.34

Details

Color
Silver
Material
Metal
Connector Gender
No Connector
Item
Valve
Connector Type
Push On
Hose Connector Quantity
1
Nipple Orientation
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.