
Pcv Valve, V203
Mfr # V203
Zoro # G2027749
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Material
Plastic, Metal
Color
Black, Silver
Terminal Quantity
2
Hose Connector Quantity
2
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V203
Zoro #
G2027749
UPC #
91769038953
Country of Origin
Unknown
Dimensions
Inlet Diameter (in)
0.32
Hose Size - Inches
15/64" and 11/32"
Details
Material
Plastic, Metal
Color
Black, Silver
Item
Valve
Terminal Quantity
2
Hose Connector Quantity
2
Terminal Gender
Male
Connector Type
Push On
Connector Gender
Male
Nipple Orientation
Angled
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.