
Pcv Valve, V252
Mfr # V252
Zoro # G2037460
product price: $10.39
/eaKey Features
Color
Silver
Material
Metal
Outlet Diameter (in)
0.21
Nipple Orientation
Straight
Connector Gender
No Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V252
Zoro #
G2037460
UPC #
091769039424
Country of Origin
Unknown
Dimensions
Outlet Diameter (in)
0.21
Inlet Diameter (in)
0.15
Details
Color
Silver
Material
Metal
Nipple Orientation
Straight
Item
Valve
Connector Gender
No Connector
Hose Connector Quantity
1
Connector Type
Screw-in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.